Neosupreme Seat Covers for 20062006 Chevrolet Truck, CSC2KT15CH8030

  • Mfr # CSC2KT15CH8030

  • Zoro # G5268758


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15CH8030
Zoro #
G5268758
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Color
Kryptek Camo Neptune With Black Sides
Family Code
CH8030

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R),1500HD,60/40,w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.