Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Truck, CSC2MO11CH8030

  • Mfr # CSC2MO11CH8030

  • Zoro # G6443148


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8030
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO11CH8030
Zoro #
G6443148
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Mountain Country with Black Sides
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8030

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R),1500HD,60/40,w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews