Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062006 GMC Truck Sierra, CSC2KT14GM7629
Mfr # CSC2KT14GM7629
Zoro # G5278381
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7629
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT14GM7629
- Zoro #
- G5278381
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
- Color
- Kryptek Camo Pontus With Black Sides
- Family Code
- GM7629
Description
Seat Covers in Neosupreme for 2006-2006 GMC Truck Sierra 1500HD, 2500HD,3500 - (R),1500HD,60/40,w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST