Shop COVERKING

Neosupreme Seat Covers for 20062006 GMC Truck Sierra, CSC2KT16GM7629

  • Mfr # CSC2KT16GM7629

  • Zoro # G5359231


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7629
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16GM7629
Zoro #
G5359231
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Color
Kryptek Camo Raid With Black Sides
Family Code
GM7629

Description

Seat Covers in Neosupreme for 2006-2006 GMC Truck Sierra 1500HD, 2500HD,3500 - (R),1500HD,60/40,w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.