Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062006 GMC Truck Sierra, CSCKT09GM7628
Mfr # CSCKT09GM7628
Zoro # G6886010
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7628
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT09GM7628
- Zoro #
- G6886010
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2006 GMC Truck Sierra 1500,2500(not HD)
- Color
- Kryptek Camo Nomad Solid
- Family Code
- GM7628
Description
Seat Covers in Neosupreme for 2006-2006 GMC Truck Sierra 1500,2500(not HD) - (R), 60/40, w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMRST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov