Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062006 GMC Yukon M, CSC2MO05GM7588
- Mfr # CSC2MO05GM7588
- Zoro # G6280842
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7588
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO05GM7588
- Zoro #
- G6280842
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 GMC Yukon
- Color
- Camo Mossy Oak Duck Blind with Black Sides
- Family Code
- GM7588
Description
Seat Covers in Neosupreme for 2006-2006 GMC Yukon - (M), 60/40, w/flip-back hdrsts