Shop COVERKING

Neosupreme Seat Covers for 20062006 Hyundai Sonata, CSCMO06HI7059

  • Mfr # CSCMO06HI7059
  • Zoro # G6856988

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Hyundai Sonata
Family Code
HI7059
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO06HI7059
Zoro #
G6856988
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Bottomland Solid
For Use With
For 2006 To 2006 Hyundai Sonata
Family Code
HI7059

Description

Seat Covers in Neosupreme for 2006-2006 Hyundai Sonata - (F), GL MODEL, 50/50 bucket, w/removable headrest, w/o lumbar lever cut-out, w/side airbag

Ratings & reviews