Shop COVERKING

Neosupreme Seat Covers for 20062006 Hyundai Sonata, CSCMO07HI7058

  • Mfr # CSCMO07HI7058
  • Zoro # G6891400

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Hyundai Sonata
Family Code
HI7058
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO07HI7058
Zoro #
G6891400
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Hyundai Sonata
Color
Camo Mossy Oak Shadow Grass Blades Solid
Family Code
HI7058

Description

Seat Covers in Neosupreme for 2006-2006 Hyundai Sonata - (F), GLS MODEL, 50/50 bucket, w/removable headrest, w/manual lumbar lever cut-out, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews