Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062006 Nissan Platina, CSC2PD36NS7263
Mfr # CSC2PD36NS7263
Zoro # G6509079
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7263
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36NS7263
- Zoro #
- G6509079
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Sand with Black Sides
- For Use With
- For 2006 To 2006 Nissan Platina
- Family Code
- NS7263
Description
Seat Covers in Neosupreme for 2006-2006 Nissan Platina - (R), banco sólido, asiente se abre, con el apoyo para la cabeza