Shop COVERKING

Neosupreme Seat Covers for 20062006 Nissan Platina, CSC2RT02NS7261

  • Mfr # CSC2RT02NS7261
  • Zoro # G6660294

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7261
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT02NS7261
Zoro #
G6660294
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Advantage Timber with Black Sides
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7261

Description

Seat Covers in Neosupreme for 2006-2006 Nissan Platina - (F), 50/50 cubo, sin la perilla lumbar, quite cuatro anillos a partir de dos aletas

Ratings & reviews