Shop COVERKING

Neosupreme Seat Covers for 20062006 Nissan Platina, CSC2RT06NS7262

  • Mfr # CSC2RT06NS7262

  • Zoro # G6624369


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7262
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT06NS7262
Zoro #
G6624369
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Color
Camo Realtree Max-5 with Black Sides
Family Code
NS7262

Description

Seat Covers in Neosupreme for 2006-2006 Nissan Platina - (R), banco sólido, asiente se abre, sin el apoyo para la cabeza

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews