Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062006 Nissan Platina, CSC2RT06NS7263
Mfr # CSC2RT06NS7263
Zoro # G6631901
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7263
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT06NS7263
- Zoro #
- G6631901
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2006 Nissan Platina
- Color
- Camo Realtree Max-5 with Black Sides
- Family Code
- NS7263
Description
Seat Covers in Neosupreme for 2006-2006 Nissan Platina - (R), banco sólido, asiente se abre, con el apoyo para la cabeza
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.