Neosupreme Seat Covers for 20062006 Nissan Platina, CSCPD34NS7264

  • Mfr # CSCPD34NS7264
  • Zoro # G6935869
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7264
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD34NS7264
Zoro #
G6935869
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Color
Digital Camo Jungle Solid
Family Code
NS7264

Description

Seat Covers in Neosupreme for 2006-2006 Nissan Platina - (R), banco sólido, el asiento no se abre, sin el apoyo para la cabeza

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.