Shop COVERKING

Neosupreme Seat Covers for 20062006 Nissan Platina, CSCRT08NS7264

  • Mfr # CSCRT08NS7264
  • Zoro # G7004688

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7264
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT08NS7264
Zoro #
G7004688
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree Max-1
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7264

Description

Seat Covers in Neosupreme for 2006-2006 Nissan Platina - (R), banco sólido, el asiento no se abre, sin el apoyo para la cabeza

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.