Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062007 Chevrolet Malibu, CSCMO01CH7935
Mfr # CSCMO01CH7935
Zoro # G6793522
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Chevrolet Malibu MAXX hatchback
Family Code
CH7935
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO01CH7935
- Zoro #
- G6793522
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Chevrolet Malibu MAXX hatchback
- Color
- Camo Mossy Oak Break Up Solid
- Family Code
- CH7935
Description
Seat Covers in Neosupreme for 2006-2007 Chevrolet Malibu MAXX hatchback - (R), 60/40 Split Bench w/removable headrest, w/folding console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov