Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062007 Jeep Commander, CSC2MO04JP7133
- Mfr # CSC2MO04JP7133
- Zoro # G6248030
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Jeep Commander
Family Code
JP7133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO04JP7133
- Zoro #
- G6248030
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Jeep Commander
- Color
- Camo Mossy Oak Obsession with Black Sides
- Family Code
- JP7133
Description
Seat Covers in Neosupreme for 2006-2007 Jeep Commander - (R), Third Row, 50/50 split bench, w/non-removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov