Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062007 Jeep Commander, CSCKT08JP7133
Mfr # CSCKT08JP7133
Zoro # G6727199
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Jeep Commander
Family Code
JP7133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT08JP7133
- Zoro #
- G6727199
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Mandrake Solid
- For Use With
- For 2006 To 2007 Jeep Commander
- Family Code
- JP7133
Description
Seat Covers in Neosupreme for 2006-2007 Jeep Commander - (R), Third Row, 50/50 split bench, w/non-removable headrest