Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062007 Pontiac Torrent, CSC2PD32PN7210
- Mfr # CSC2PD32PN7210
- Zoro # G6495864
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2007 Pontiac Torrent
Family Code
PN7210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32PN7210
- Zoro #
- G6495864
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Pontiac Torrent
- Color
- Digital Camo Urban with Black Sides
- Family Code
- PN7210
Description
Seat Covers in Neosupreme for 2006-2007 Pontiac Torrent - (R), 60/40 split backrest, solid bottom, w/o armrest