Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062008 Chevrolet Impala, CSCKT10CH7910
Mfr # CSCKT10CH7910
Zoro # G6797871
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Chevrolet Impala
Family Code
CH7910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT10CH7910
- Zoro #
- G6797871
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Typhon Solid
- For Use With
- For 2006 To 2008 Chevrolet Impala
- Family Code
- CH7910
Description
Seat Covers in Neosupreme for 2006-2008 Chevrolet Impala - (F), 50/50 bucket, w/removable headrest,NOTE: GAP BETWEEN BACKREST/BOTTOM DUE TO SEAT DESIGN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov