Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062008 Dodge Truck Ram, CSC2KT12DG7385
Mfr # CSC2KT12DG7385
Zoro # G5238308
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7385
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12DG7385
- Zoro #
- G5238308
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- DG7385
Description
Seat Covers in Neosupreme for 2006-2008 Dodge Truck Ram 150 & 1500 Full Size - (F),4o2o4o,W/btm lvr ON UPHOLSTRY,W/O dr&pas bkrst knbs,W/O botm consl,W/top consl,W/O pwr seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.