Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062008 Dodge Truck Ram, CSC2MO03DG7481
Mfr # CSC2MO03DG7481
Zoro # G6215864
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7481
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO03DG7481
- Zoro #
- G6215864
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Treestand with Black Sides
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7481
Description
Seat Covers in Neosupreme for 2006-2008 Dodge Truck Ram 150 & 1500 Full Size - (F),5o5oBucket,W/botm levr ON PLASTIC PNL,W/O dr & pas bkrst knobs,W/O pwr seat,NOT FOR SRT-10