Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062008 Jeep Commander, CSC2KT16JP7131
Mfr # CSC2KT16JP7131
Zoro # G5344540
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Jeep Commander
Family Code
JP7131
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16JP7131
- Zoro #
- G5344540
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2006 To 2008 Jeep Commander
- Family Code
- JP7131
Description
Seat Covers in Neosupreme for 2006-2008 Jeep Commander - (F), 50/50 bucket, w/removable headrest, w/driver lumbar, w/passenger lumbar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.