Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062008 Jeep Commander, CSC2PD34JP7131
- Mfr # CSC2PD34JP7131
- Zoro # G6428929
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Jeep Commander
Family Code
JP7131
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34JP7131
- Zoro #
- G6428929
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2006 To 2008 Jeep Commander
- Family Code
- JP7131
Description
Seat Covers in Neosupreme for 2006-2008 Jeep Commander - (F), 50/50 bucket, w/removable headrest, w/driver lumbar, w/passenger lumbar