Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neosupreme Seat Covers for 20062008 Jeep Commander, CSCKT08JP7131

  • Mfr # CSCKT08JP7131

  • Zoro # G6729463


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Jeep Commander
Family Code
JP7131
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCKT08JP7131
Zoro #
G6729463
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 2006 To 2008 Jeep Commander
Family Code
JP7131

Description

Seat Covers in Neosupreme for 2006-2008 Jeep Commander - (F), 50/50 bucket, w/removable headrest, w/driver lumbar, w/passenger lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.