Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062008 Mercury Milan, CSC2PD34MR7198
Mfr # CSC2PD34MR7198
Zoro # G6487360
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2008 Mercury Milan
Family Code
MR7198
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD34MR7198
- Zoro #
- G6487360
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2008 Mercury Milan
- Color
- Digital Camo Jungle with Black Sides
- Family Code
- MR7198
Description
Seat Covers in Neosupreme for 2006-2008 Mercury Milan - (R), 60/40 split, w/armrest, NOTE: Bottm cushion needs removed - turn handle below seat cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov