Neosupreme Seat Covers for 20062008 Nissan Maxima, CSC2KT09NS9431
- Mfr # CSC2KT09NS9431
- Zoro # G5197172
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Nissan Maxima
Family Code
NS9431
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT09NS9431
- Zoro #
- G5197172
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Nomad With Black Sides
- For Use With
- For 2006 To 2008 Nissan Maxima
- Family Code
- NS9431
Description
Seat Covers in Neosupreme for 2006-2008 Nissan Maxima - (F), 50/50 bucket, w/pwr dr seat, w/pwr pass seat, w/added pwr dr lumbar box, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.