Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062008 Nissan Maxima, CSC2MO11NS9431
- Mfr # CSC2MO11NS9431
- Zoro # G6410114
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Nissan Maxima
Family Code
NS9431
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO11NS9431
- Zoro #
- G6410114
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Nissan Maxima
- Color
- Camo Mossy Oak Mountain Country with Black Sides
- Family Code
- NS9431
Description
Seat Covers in Neosupreme for 2006-2008 Nissan Maxima - (F), 50/50 bucket, w/pwr dr seat, w/pwr pass seat, w/added pwr dr lumbar box, w/side airbag