Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062008 Volkswagen Jetta, CSC2RT03VW7263
- Mfr # CSC2RT03VW7263
- Zoro # G6531339
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Volkswagen Jetta / GLI
Family Code
VW7263
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT03VW7263
- Zoro #
- G6531339
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Volkswagen Jetta / GLI
- Color
- Camo Realtree AP with Black sides
- Family Code
- VW7263
Description
Seat Covers in Neosupreme for 2006-2008 Volkswagen Jetta / GLI - (F), 5th Gen, 50/50 bkt, w/o dr & pass lumbar, w/fold pass seat, w/side airbag, NOT FOR GLI