Neosupreme Seat Covers for 20062009 Buick Lucerne, CSC2PD34BK7143
- Mfr # CSC2PD34BK7143
- Zoro # G6400028
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Buick Lucerne
Family Code
BK7143
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34BK7143
- Zoro #
- G6400028
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Buick Lucerne
- Color
- Digital Camo Jungle with Black Sides
- Family Code
- BK7143
Description
Seat Covers in Neosupreme for 2006-2009 Buick Lucerne - (F), 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.