Shop COVERKING

Neosupreme Seat Covers for 20062009 Chevrolet HHR, CSC2KT07CH7929

  • Mfr # CSC2KT07CH7929
  • Zoro # G5068269

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Chevrolet HHR
Family Code
CH7929
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT07CH7929
Zoro #
G5068269
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Highlander With Black Sides
For Use With
For 2006 To 2009 Chevrolet HHR
Family Code
CH7929

Description

Seat Covers in Neosupreme for 2006-2009 Chevrolet HHR - (F), 50/50 bucket, w/removable hdrst, w/1 armrest per seat, w/fold-flat pass seat, NOT FOR SS MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.