Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062009 Nissan Armada, CSC2PD38NS7272
- Mfr # CSC2PD38NS7272
- Zoro # G5399719
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2009 Nissan Armada
Family Code
NS7272
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38NS7272
- Zoro #
- G5399719
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2006 To 2009 Nissan Armada
- Color
- Digital Camo Pink with Black Sides
- Family Code
- NS7272
Description
Seat Covers in Neosupreme for 2006-2009 Nissan Armada - (R), 60/40 split bench w/ 2 removable headrests, NOT FOR POWER-FOLDING SEAT