Shop COVERKING

Neosupreme Seat Covers for 20062009 Pontiac Torrent, CSC2PD34PN7208

  • Mfr # CSC2PD34PN7208

  • Zoro # G6506854


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Pontiac Torrent
Family Code
PN7208
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD34PN7208
Zoro #
G6506854
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Pontiac Torrent
Color
Digital Camo Jungle with Black Sides
Family Code
PN7208

Description

Seat Covers in Neosupreme for 2006-2009 Pontiac Torrent - (F), 50/50 bucket, w/manual seats, NOT FOR 08-09 SPORT SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews