Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062009 Subaru Tribeca, CSC2RT03SU9465
Mfr # CSC2RT03SU9465
Zoro # G6649620
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2009 Subaru Tribeca
Family Code
SU9465
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT03SU9465
- Zoro #
- G6649620
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Camo Realtree AP with Black sides
- For Use With
- For 2006 To 2009 Subaru Tribeca
- Family Code
- SU9465
Description
Seat Covers in Neosupreme for 2006-2009 Subaru Tribeca - (M), 40/20/40 split back, 60/40 bottom, w/3 adjustable non-removable headrest, w/built-in 60 armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.