Neosupreme Seat Covers for 20062009 Subaru Tribeca, CSCPD32SU9465

  • Mfr # CSCPD32SU9465

  • Zoro # G6935534


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2006 To 2009 Subaru Tribeca
Family Code
SU9465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32SU9465
Zoro #
G6935534
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Middle
For Use With
For 2006 To 2009 Subaru Tribeca
Family Code
SU9465

Description

Seat Covers in Neosupreme for 2006-2009 Subaru Tribeca - (M), 40/20/40 split back, 60/40 bottom, w/3 adjustable non-removable headrest, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.