Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062009 Volkswagen Jetta, CSC2MO03VW7283
Mfr # CSC2MO03VW7283
Zoro # G5345371
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2009 Volkswagen Jetta / GLI
Family Code
VW7283
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO03VW7283
- Zoro #
- G5345371
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Treestand with Black Sides
- For Use With
- For 2006 To 2009 Volkswagen Jetta / GLI
- Family Code
- VW7283
Description
Seat Covers in Neosupreme for 2006-2009 Volkswagen Jetta / GLI - (R), 5th Gen, SEDAN, 60/40 bkrst, solid bottom, w/3 remov hdrst, w/o armrest, w/o seat-mount airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov