Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062010 Dodge Charger, CSC2KT16DG7388
Mfr # CSC2KT16DG7388
Zoro # G5223842
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2010 Dodge Charger
Family Code
DG7388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16DG7388
- Zoro #
- G5223842
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2010 Dodge Charger
- Color
- Kryptek Camo Raid With Black Sides
- Family Code
- DG7388
Description
Seat Covers in Neosupreme for 2006-2010 Dodge Charger - (F), 50/50 bkt, w/dr lmbar, w/pass lmbar, w/o side airbag, ONLY FOR R/T that has R/T Perf Grup