Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062010 Infiniti M35M45, CSC2RT02IN7050
Mfr # CSC2RT02IN7050
Zoro # G6594689
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2010 Infiniti M35/M45
Family Code
IN7050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT02IN7050
- Zoro #
- G6594689
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Advantage Timber with Black Sides
- For Use With
- For 2006 To 2010 Infiniti M35/M45
- Family Code
- IN7050
Description
Seat Covers in Neosupreme for 2006-2010 Infiniti M35/M45 - (F), 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov