Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062012 Porsche Cayman, CSC2KT15PR9344
Mfr # CSC2KT15PR9344
Zoro # G5300124
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9344
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT15PR9344
- Zoro #
- G5300124
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Neptune With Black Sides
- For Use With
- For 2006 To 2012 Porsche Cayman
- Family Code
- PR9344
Description
Seat Covers in Neosupreme for 2006-2012 Porsche Cayman - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov