Shop COVERKING

Neosupreme Seat Covers for 20062012 Porsche Cayman, CSCKT14PR9351

  • Mfr # CSCKT14PR9351

  • Zoro # G6790068


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9351
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT14PR9351
Zoro #
G6790068
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Pontus Solid
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9351

Description

Seat Covers in Neosupreme for 2006-2012 Porsche Cayman - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket

Ratings & reviews