Shop COVERKING

Neosupreme Seat Covers for 20062012 Porsche Cayman, CSCMO04PR9344

  • Mfr # CSCMO04PR9344

  • Zoro # G6927021


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9344
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO04PR9344
Zoro #
G6927021
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Obsession Solid
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9344

Description

Seat Covers in Neosupreme for 2006-2012 Porsche Cayman - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket

Ratings & reviews