Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072007 Chevrolet Malibu, CSC2A1CH10249
- Mfr # CSC2A1CH10249
- Zoro # G5052430
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Family Code
CH10249
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1CH10249
- Zoro #
- G5052430
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2007 Chevrolet Malibu
- Family Code
- CH10249
Description
Seat Covers in Neosupreme for 2007-2007 Chevrolet Malibu - (F), 50/50 Bucket, w/o lumbar, w/seat-mounted side airbags