Shop COVERKING

Neosupreme Seat Covers for 20072007 Chevrolet Malibu, CSC2A2CH10248

  • Mfr # CSC2A2CH10248
  • Zoro # G5032200

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Family Code
CH10248
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A2CH10248
Zoro #
G5032200
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Color
Charcoal with Black sides
Family Code
CH10248

Description

Seat Covers in Neosupreme for 2007-2007 Chevrolet Malibu - (F), 50/50 Bucket, w/o lumbar, w/o seat-mounted side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews