Shop COVERKING

Neosupreme Seat Covers for 20072007 Chevrolet Malibu, CSC2PD34CH10248

  • Mfr # CSC2PD34CH10248

  • Zoro # G6423572


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Family Code
CH10248
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34CH10248
Zoro #
G6423572
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Family Code
CH10248

Description

Seat Covers in Neosupreme for 2007-2007 Chevrolet Malibu - (F), 50/50 Bucket, w/o lumbar, w/o seat-mounted side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.