Shop COVERKING

Neosupreme Seat Covers for 20072007 Chevrolet Malibu, CSCRT06CH10248

  • Mfr # CSCRT06CH10248

  • Zoro # G7023761


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Family Code
CH10248
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCRT06CH10248
Zoro #
G7023761
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Color
Camo Realtree Max-5
Family Code
CH10248

Description

Seat Covers in Neosupreme for 2007-2007 Chevrolet Malibu - (F), 50/50 Bucket, w/o lumbar, w/o seat-mounted side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews