Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072007 Chevrolet Truck, CSC2MO03CH8085
Mfr # CSC2MO03CH8085
Zoro # G6236690
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8085
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO03CH8085
- Zoro #
- G6236690
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Treestand with Black Sides
- For Use With
- For 2007 To 2007 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH8085
Description
Seat Covers in Neosupreme for 2007-2007 Chevrolet Truck Silverado 1500,2500(not HD) - (F), OLD BODY CLASSIC, 40/20/40, w/manual dr & pass, w/folding console, w/builtin belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov