Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072007 Chevrolet Truck, CSC2PD36CH8302
Mfr # CSC2PD36CH8302
Zoro # G6510722
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2007 To 2007 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36CH8302
- Zoro #
- G6510722
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Sand with Black Sides
- For Use With
- For 2007 To 2007 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH8302
Description
Seat Covers in Neosupreme for 2007-2007 Chevrolet Truck Silverado 1500,2500(not HD) - (R), NEW BODY, 60/40 split, w/removable headrest, w/o armrest, EXTENDED CAB ONLY