Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072007 GMC Truck Sierra, CSC2MO08GM8300
Mfr # CSC2MO08GM8300
Zoro # G6443750
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO08GM8300
- Zoro #
- G6443750
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Brush with Black Sides
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM8300
Description
Seat Covers in Neosupreme for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (R), NEW BODY, 60/40 split, w/removable headrest, w/armrest, CREW CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov