Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072007 GMC Truck Sierra, CSC2RT08GM8303
- Mfr # CSC2RT08GM8303
- Zoro # G7056600
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08GM8303
- Zoro #
- G7056600
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8303
Description
Seat Covers in Neosupreme for 2007-2007 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), NEW BODY, 60/40 split, w/removable headrest, w/o armrest, EXTENDED CAB ONLY