Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072007 GMC Truck Sierra, CSCKT08GM8407
Mfr # CSCKT08GM8407
Zoro # G6770912
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT08GM8407
- Zoro #
- G6770912
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Color
- Kryptek Camo Mandrake Solid
- Family Code
- GM8407
Description
Seat Covers in Neosupreme for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (F), NEW BODY, 40/20/40 split bench, w/folding console, w/o lid, w/o builtin shoulder belt