Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072007 Hyundai Sonata, CSC2RT06HI7087
Mfr # CSC2RT06HI7087
Zoro # G6708798
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2007 Hyundai Sonata
Family Code
HI7087
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06HI7087
- Zoro #
- G6708798
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree Max-5 with Black Sides
- For Use With
- For 2007 To 2007 Hyundai Sonata
- Family Code
- HI7087
Description
Seat Covers in Neosupreme for 2007-2007 Hyundai Sonata - (R), 60/40, w/armrest, w/2 headrests, (12mm SOCKET REQ TO REMOVE BOTTM, SIDE FILLERS NEED LOOSENED)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov